This product requires certification to purchase.

Kitchen Spray Wand in Polished Chrome

Symmons Industries

Kitchen Spray Wand in Polished Chrome

  • Fast #
  • Part #SYMRK-026
  • Item #7293664
  • Manufacturer Part #RK-026
4.4 out of 5 Customer Rating
Brand image
Symmons Industries

Kitchen Spray Wand in Polished Chrome

  • Fast #
  • Part #SYMRK-026
  • Item #7293664
  • Manufacturer Part #RK-026
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pennsylvania Ave spray wand
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Wand
Length:
8-1/2
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256453379