Laminar Flow Kit for SLW-6710-1.5 and SLW-6712-1.5
Laminar Flow Kit for SLW-6710-1.5 and SLW-6712-1.5
Package Quantity Info:
Each: 1 Case: 50 Pallet: 3150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- SLW-6710-1.5 and SLW-6712-1.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Laminar Flow Kit
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256984712
- WaterSense Labeled:
- No