This product requires certification to purchase.

LAUNDRYMATE ASB, NO ARRESTORS

Symmons Industries

LaundryMate® LAUNDRYMATE ASB, NO ARRESTORS

  • Fast #
  • Part #SYMLM600FP2
  • Item #9857094
  • Manufacturer Part #LM600FP2
3.9 out of 5 Customer Rating
Brand image
Symmons Industries

LaundryMate® LAUNDRYMATE ASB, NO ARRESTORS

  • Fast #
  • Part #SYMLM600FP2
  • Item #9857094
  • Manufacturer Part #LM600FP2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quarter turn ball valves with separate, color coded, hot and cold shut off
  • Standard 1/2" copper sweat
  • Configurable with a myriad of installation options to accommodate piping from any direction
  • Includes standoffs for surface mount installation
  • PVC box: more resistant to harsh laundry room chemicals and has a higher melt point for soldering sweat connections
  • Universal, paintable faceplate that accepts up to 2 layers of 5/8 drywall
  • Heavy duty metal mounting straps
  • ASME A112.18.1, ANSI61 and ANSI 372 compliant
  • Limited lifetime warranty for consumers and 10 year commercial warranty
  • PEX cold expansion adaptors
  • Requires Certification

Specifications

Collection:
LaundryMate®
Depth:
2-3/4
Height:
7
Length:
2-3/4
Overall Box Size:
13-7/8 in x 10-5/8 in x 9-1/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Type:
SYMLM600FP2
UPC:
671256613780
Width:
17-1/2