This product requires certification to purchase.

Quarter Turn 1/2 in. Copper Sweat Washing Machine Supply Box

Symmons Industries

LaundryMate® Quarter Turn 1/2 in. Copper Sweat Washing Machine Supply Box

  • Fast #
  • Part #SYMLM600A
  • Item #9844947
  • Manufacturer Part #LM600A
3.2 out of 5 Customer Rating
Brand image
Symmons Industries

LaundryMate® Quarter Turn 1/2 in. Copper Sweat Washing Machine Supply Box

  • Fast #
  • Part #SYMLM600A
  • Item #9844947
  • Manufacturer Part #LM600A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter turn ball valves with separate, color coded, hot and cold shut off
  • Standard 1/2" copper sweat
  • Configurable with a myriad of installation options to accommodate piping from any direction
  • Includes standoffs for surface mount installation
  • PVC box: more resistant to harsh laundry room chemicals and has a higher melt point for soldering sweat connections
  • Universal, paintable faceplate that accepts up to 2 layers of 5/8 drywall
  • Heavy duty metal mounting straps
  • ASME A112.18.1, ANSI61 and ANSI 372 compliant
  • Limited lifetime warranty for consumers and 10 year commercial warranty
  • Includes ASSE 1010 approved water hammer arrestors
  • Requires Certification

Specifications

Collection:
LaundryMate®
Depth:
2-3/4 in
Height:
7 in
Length:
2-3/4 in
Overall Box Size:
13-7/8 in x 10-5/8 in x 9-1/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Type:
SYMLM600A
UPC:
671256613742
Width:
13-1/4 in