Quarter Turn 1/2 in. Copper Sweat Washing Machine Supply Box
LaundryMate® Quarter Turn 1/2 in. Copper Sweat Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter turn ball valves with separate, color coded, hot and cold shut off
- Standard 1/2" copper sweat
- Widest two box installation system on the market
- Includes standoffs for surface mount installation
- PVC box: more resistant to harsh laundry room chemicals and has a higher melt point for soldering sweat connections
- Universal, paintable faceplate that accepts up to 2 layers of 5/8 drywall
- Heavy duty metal mounting straps
- ASME A112.18.1, ANSI61 and ANSI 372 compliant
- Limited lifetime warranty for consumers and 10 year commercial warranty
Specifications
- Collection:
- LaundryMate®
- Depth:
- 2-3/4
- Height:
- 7
- Length:
- 2-3/4
- Overall Box Size:
- 13-7/8 in x 10-5/8 in x 9-1/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMLM600FAP2
- UPC:
- 671256613735
- Width:
- 17-1/2