Limit Stop for Temptrol
Limit Stop for Temptrol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 200-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Limit stop with o-ring
- For use with Temptrol shower Series
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Temptrol
- Faucet Part Type:
- Limit Stop
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671256738803