Locknut for SafetyMix
Locknut for SafetyMix
Product Details
Product Details
- Dome lock nut
- For use with Safetymix series from 1960 to date
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SafetyMix
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 671256710007
- WaterSense Labeled:
- No