Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
Lucetta™ Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lucetta 2 handle widespread lavatory faucet
- Mount: 8" to 16"
- Ceramic cartridges
- IPS inlet connections standard: 1/2"
- Metal drain assembly
- Gpm: 2.2
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Lucetta™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-19/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Mid Arc
- Trim Only:
- No
- UPC:
- 671256321449
- WaterSense Labeled:
- No