Male Threaded Aerator
Male Threaded Aerator
Package Quantity Info:
Each: 1 Case: 50 Pallet: 3150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow restrictor 1.5 GPM
- For use with Symmetrix series faucets
- Genuine Symmons repair part
- Male thread 15/16 27
- GPM 0.5 (1.9 L/min)
Specifications
- CEC Compliant:
- Not for Sale in CA
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.5 gpm
- UPC:
- 671256992786