1/2 in. MNPT x Female Sweat x Female Sweat Thermostat Mixing Valve
Maxline™ 1/2 in. MNPT x Female Sweat x Female Sweat Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maxline thermostatic mixing valve with cabinet
- 1/2" copper sweat connection
- ASSE 1017/1070, CSA B125.3 certified
- Lead free brass construction
- Thermal cartridge
- Vandal resistant temperature adjustment handle
- Stainless steel cabinet
- Temp. control range 60-140 F
- Min. flow rate 0.5 gpm
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61.9, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017, ASSE 1070
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- Maxline™
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- MNPT x Female Sweat x Female Sweat
- Flow Rate:
- 14 gpm
- Height:
- 12-1/4 in
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 671256437638
- Valve Body Material:
- Brass
- Valve Operator:
- Knob
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 10.3 lb
- Width:
- 12-1/4 in