1/2 in. MNPT x MNPT x MNPT x NPT Mixing Valve
Maxline™ 1/2 in. MNPT x MNPT x MNPT x NPT Mixing Valve
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maxline thermostatic mixing valve with cabinet
- 1/2" copper sweat connection
- ASSE 1017/1070, CSA B125.3 certified
- Lead free brass construction
- Thermal cartridge
- Vandal resistant temperature adjustment handle
- Stainless steel cabinet
- Temp. control range 60-140 F
- Min. flow rate 0.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017, ASSE 1070
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1, CSA B125.3
- Cartridge Type:
- Thermostatic
- Collection:
- Maxline™
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT x MNPT x NPT
- Faucet Connection Size:
- 1/2 in
- Height:
- 12-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256954708
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve