This product requires certification to purchase.

3/8 in. Compression Thermostatic Mixing Valve

Symmons Industries

Maxline® 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #SYM8210BCKT
  • Item #9411826
  • Manufacturer Part #8210BCKT
4.8 out of 5 Customer Rating
Brand image
Symmons Industries

Maxline® 3/8 in. Compression Thermostatic Mixing Valve

  • Fast #
  • Part #SYM8210BCKT
  • Item #9411826
  • Manufacturer Part #8210BCKT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal resistant temperature adjustment handle
  • Temperature control range 59-113° F
  • With cabinet
  • Lead free stainless steel construction
  • Thermal cartridge
  • Stainless steel cabinet
  • Temp. control range 59-113 F
  • Min. flow rate 0.5 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1017, ASSE 1070
CSA Certified:
CSA B125.1, CSA B125.3
Collection:
Maxline®
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Flow Rate:
0.25 gpm
Height:
4-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671256606386
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Thermostatic Mixing Valve
Width:
3-1/2 in