MULTI FUNCTION SHOWERHEAD 6
MULTI FUNCTION SHOWERHEAD 6
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern 6" round design with 7 spray and control modes
- HydroMersion(TM) technology channels water for increased pressure and force
- Full mode brings an all-encompassing pattern of firm sprays to simultaneously invigorate and relax
- Massage mode delivers forceful pulses to soothe muscles and ease tension
- Dual mode brings Full spray together with Massage for total relaxation
- Center mode aligns a series of concentrated streams to target neck and back muscles
- Waterfall is a semi-circular channel that supplies a rich, unrestricted flow for a drenching cleanse
- Spa mode uses 6 large atomizing nozzles to create an invigorating and restorative shower experience.
- Pause mode is a non-positive shutoff that safely reduces full flow to a trickle to prevent unwanted cross-connection situations
- Easy-shift thumb lever changes modes
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 5-9/10
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Type:
- SYM682SH7STN
- UPC:
- 671256647525
- WaterSense Labeled:
- Yes