This product requires certification to purchase.

Robe Hook in Polished Chrome

Symmons Industries

Museo® Robe Hook in Polished Chrome

  • Fast #
  • Part #SYM533RH
  • Item #4273785
  • Manufacturer Part #533RH
3.3 out of 5 Customer Rating
Brand image
Symmons Industries

Museo® Robe Hook in Polished Chrome

  • Fast #
  • Part #SYM533RH
  • Item #4273785
  • Manufacturer Part #533RH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Museo robe hook
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Brand Model Compatibility:
Museo
CARB OTC LEED Compliant:
No
Collection:
Museo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-3/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-7/16 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
3-3/8 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256368291
Width:
2 in