This product requires certification to purchase.

Single Function Showerhead in Satin Nickel

Symmons Industries

Museo® Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #SYM532SH-STN-1.5
  • Item #7004621
  • Manufacturer Part #532SH-STN-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Museo® Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #SYM532SH-STN-1.5
  • Item #7004621
  • Manufacturer Part #532SH-STN-1.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Museo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
6
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
UPC:
671256352498
WaterSense Labeled:
Yes
Width:
5-59/100