Single Handle Dual Function Bathtub & Shower Faucet in Black (Trim Only)
Museo® Single Handle Dual Function Bathtub & Shower Faucet in Black (Trim Only)
Package Quantity Info:
Each: 1 Case: 10 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Museo 3 port diverter trim
- Valve not included
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Museo®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Aluminum
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 671256967517