Two Handle Single function Shower System in Chrome
This product has been replaced by
Manufacturer Part #5306-2.0-TRM
Museo Two Handle Single function Shower System in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Museo tub/shower/hand shower system trim only
- Metal lever handle
- Cradle for hand shower
- Separate triple outlet diverter trim only
- 7 1/8 in non-diverter tub spout
- 60 in flexible metal hose
- 2 mode hand shower
- 1 mode showerhead
- 2.5 gpm (9.5 L/min) standard
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Museo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5
- Escutcheon Width:
- 5
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5
- Handle Type:
- Lever
- Height:
- 6-1/4
- Hose Length:
- 60
- IAPMO Listed:
- No
- Length:
- 3-3/4
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8
- Type:
- SYM530620TRM
- UL Listed:
- No
- UPC:
- 671256368437
- WaterSense Labeled:
- No