OAK DIVERTER VALVE TRIM
Oak OAK DIVERTER VALVE TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- 5" square trim
- Metal handle
- Screwless escutcheon
- Dual or triple outlet
- 2DIVBODYSRT two-function diverter valve or 3DIVBODYSRT three-function diverter valve required (Not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Oak
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 5
- Escutcheon Width:
- 5
- Handle Included:
- Yes
- Handle Type:
- Lever
- Length:
- 2-9/10
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYM56DIVMBTRM
- UPC:
- 671256643282
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 4-7/10