OAK HM HAND SHOWER TRIM
Oak OAK HM HAND SHOWER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- Single-function hand shower wand with HydroMersion technology for increased pressure and force
- 4" hand shower wand spray head features a Total spray with Pause mode
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 30" hand shower slide bar with 60" flexible metal hose
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- 26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Oak
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Height:
- 7-1/2
- Length:
- 2-9/10
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYM569315TRM
- UPC:
- 671256023237
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2