OAK HM TUB/HAND SHOWER TRIM VF
Oak OAK HM TUB/HAND SHOWER TRIM VF
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function hand shower wand with HydroMersion technology for increased pressure and force
- 4" hand shower wand spray head features a Total spray with Pause mode
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 30" hand shower slide bar with 60" flexible metal hose
- 7-11/16" slip-on non-diverter tub spout
- Easily switch between two water outlets with the VersaFlex Integral Diverter lever
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- S26 series Symmons Temptrol valve required (not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Oak
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Length:
- 2-2/5
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Type:
- SYMS5694STN15TRM
- UPC:
- 671256023282
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2