This product requires certification to purchase.

OAK SINGLE HANDLE FAUCET

Symmons Industries

Oak OAK SINGLE HANDLE FAUCET

  • Fast #
  • Part #SYMSLS5612MBPP
  • Item #11463133
  • Manufacturer Part #SLS5612MBPP
4.7 out of 5 Customer Rating
Brand image
Symmons Industries

Oak OAK SINGLE HANDLE FAUCET

  • Fast #
  • Part #SYMSLS5612MBPP
  • Item #11463133
  • Manufacturer Part #SLS5612MBPP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Oak
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
7
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-22/25
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
4-1/10
Spout Reach:
4-1/2
Trim Only:
No
Type:
SYMSLS5612MBPP
UPC:
671256642605
WaterSense Labeled:
Yes