OAK TOWEL RING
Oak OAK TOWEL RING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with Oak collection
- Durable mounting system
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Oak
- Collection:
- Oak
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- Yes
- Height:
- 5-4/5
- Length:
- 3-1/4
- Material:
- Zinc
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM563TR
- UPC:
- 671256645163
- Width:
- 7-3/8