Two Handle Shower System in Polished Chrome
Oak Two Handle Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Single-function showerhead and hand shower wand with HydroMersion technology for increased pressure and force
- 5" showerhead features a Total spray for full coverage
- 4" hand shower wand spray head features a Total spray with Pause mode
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 30" hand shower slide bar with 60" flexible metal hose
- 7-11/16" slip-on non-diverter tub spout
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- 26 series Symmons Temptrol valve and 3DIVBODYSRT three-function diverter valve required (Not included)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Oak
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Height:
- 7-1/2
- Hose Length:
- 60
- Length:
- 2-9/10
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-69/100
- Type:
- SYM569615TRM
- UPC:
- 671256023350
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7-1/2