*CVR* *ORIGIN SHWR VLV TRIM
Origins *CVR* *ORIGIN SHWR VLV TRIM
Product Details
Product Details
- Origins shower valve and 13" trim only with secondary integral diverter
- Metal lever handle
- Showerhead not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Origins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 8-5/16
- Escutcheon Width:
- 13
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 8-5/16
- Length:
- 3-5/8
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- SYMS9600PLROPTRM
- UPC:
- 671256938616
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 13