0.35 gpm No Handle Sensor Bathroom Sink Faucet Polished Chrome
Origins® 0.35 gpm No Handle Sensor Bathroom Sink Faucet Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins ActivSense sensor faucet
- Single hole mount, optional 4" deck plate included
- Single supply for cold or tempered water
- Vandal resistant aerator
- Grid drain included
- 0.35 gpm (1.3 L/min)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset, Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8 in
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 5-5/8 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- Yes
- UPC:
- 671256603064
- Vandal Resistant:
- No
- Volts:
- 1.5V
- WaterSense Labeled:
- No
- Width:
- 6 in