1-1/4 in. Diverter Valve

Symmons Industries

Origins® 1-1/4 in. Diverter Valve

Brand image
Symmons Industries

Origins® 1-1/4 in. Diverter Valve

  • Part #SYM963DIVPLRSTN
  • Item #7295408
  • Manufacturer Part #96-3DIV-PLR-STN
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 15ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 CA: 10 PT: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Origins 4 port diverter
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Included:
Yes
Handle Type:
Lever
Height:
4-1/4 in
Installation Type:
Wall Mount
Material:
Metal
Number of Handles:
Single Handle
Showerhead Function:
Multi
Style:
Transitional
Valve Size:
1-1/4 in
Valve Type:
Diverter Valve
Width:
4-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';