1/2 in. MNPT Escutcheon Kit in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® 1/2 in. MNPT Escutcheon Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® 1/2 in. MNPT Escutcheon Kit in Polished Chrome

  • Fast #
  • Part #SYMS-9600TS-OP-ESC
  • Item #7017681
  • Manufacturer Part #S-9600TS-OP-ESC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Used for the conversion of single, 2, or 3 handle tub/shower fittings
  • Genuine Symmons repair part
  • Origins remodel cover plate with handle
  • Tub spout and showerhead not included
  • Adjustable stop screw to limit handle turn
  • Requires Certification

Specifications

ADA Compliant:
No
Acid Base:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
Built-In Grinder:
No
Built-in Stops:
No
Cartridge Type:
Pressure Balance
Clean Bagged:
Yes
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
10-5/8 in
Drain Included:
No
EcoLogo Certified:
No
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Escutcheon Kit
Fire Rated:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Grab Bar Included:
No
Green Seal Certified:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8/25 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - Maximum:
20 psi
Spout Reach:
7-1/4 in
WaterSense Labeled:
No
cUPC Certified:
Yes