This product requires certification to purchase.

1.5 gpm 3-Hole Deck Mount Kitchen Faucet with Single Lever Handle, 8 in. Center Size, Swing Spout and 8-3/4 in. Reach in Satin Nickel

This product has been replaced by

Single Handle Kitchen Faucet in Satin Nickel
Symmons Industries Single Handle Kitchen Faucet in Satin Nickel
Manufacturer Part #S-23-STN-BH-1.5
Symmons Industries

Origins™ 1.5 gpm 3-Hole Deck Mount Kitchen Faucet with Single Lever Handle, 8 in. Center Size, Swing Spout and 8-3/4 in. Reach in Satin Nickel

  • Fast #
  • Part #SYMS-23-STN-1.5
  • Item #7112259
  • Manufacturer Part #S-23-STN-1.5
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Kitchen Faucet in Satin Nickel
Symmons Industries Single Handle Kitchen Faucet in Satin Nickel
Manufacturer Part #S-23-STN-BH-1.5
Symmons Industries

Origins™ 1.5 gpm 3-Hole Deck Mount Kitchen Faucet with Single Lever Handle, 8 in. Center Size, Swing Spout and 8-3/4 in. Reach in Satin Nickel

  • Fast #
  • Part #SYMS-23-STN-1.5
  • Item #7112259
  • Manufacturer Part #S-23-STN-1.5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
Spout Reach:
8-3/4 in
Spout Type:
Swing
UPC:
671256405293
WaterSense Labeled:
No