2 gpm Single Handle Single Function Shower Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #S-9601-X-PLR
Origins® 2 gpm Single Handle Single Function Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins shower system with secondary integral volume control
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Volume control integrated into pressure balancing valve
- Single mode showerhead
- GPM 2.0 (7.6 L/min)
- Tub spout not included
- Integral stops
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- UPC:
- 671256942026