Single Handle Shower Faucet in Polished Chrome (Trim Only)
Origins Single Handle Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- Origins shower system with secondary integral volume control
- Showerhead not included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Origins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Tri-Star
- Height:
- 5-4/5
- Length:
- 2-7/8
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 2.5
- Trim Only:
- Yes
- UPC:
- 671256587968
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 5-4/5