2.5 gpm Hand Shower System in Polished Chrome
This product has been replaced by
Manufacturer Part #9605-PLR-2.0-TRM
Origins® 2.5 gpm Hand Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Origins shower/hand shower system trim only
- Metal lever handle
- ADA 36" grab bar for hand shower
- Separate dual outlet diverter
- 60" flexible metal hose
- ADA 1 mode hand shower with non-positive shutoff
- 1 mode showerhead with easy to clean nozzles
- 2.5 gpm (9.5 L/min) standard
- Tub spout not included
- Valves not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5 in
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 39 in
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256543438
- Valve Trim Type:
- Pressure Balancing
- Width:
- 5-3/4 in