This product requires certification to purchase.

2.5 gpm Pressure Balance Shower System with Double Lever Handle in Polished Chrome

Symmons Industries

Origins® 2.5 gpm Pressure Balance Shower System with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM9605-PLR
  • Item #7004466
  • Manufacturer Part #9605-PLR
3.4 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® 2.5 gpm Pressure Balance Shower System with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM9605-PLR
  • Item #7004466
  • Manufacturer Part #9605-PLR
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Origins shower/hand shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • ADA 36" grab bar for hand shower
  • Separate dual outlet diverter
  • 60" flexible metal hose
  • ADA 1 mode hand shower with non-positive shutoff
  • 1 mode showerhead with easy to clean nozzles
  • 2.5 gpm (9.5 L/min) standard
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
3-3/8 in
Handle Type:
Lever
Height:
5-4/5 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
3-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Slide Bar Height:
36 in
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
671256543421
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
5-4/5 in