2.5 gpm Tub and Shower Trim Package with Single Function Showerhead in Satin Nickel
Origins® 2.5 gpm Tub and Shower Trim Package with Single Function Showerhead in Satin Nickel
Product Details
Product Details
- Temptrol® pressure balancing valve
- Adjustable stop screw to limit handle turn
- Diverter integrated into pressure balancing valve
- Wall connection
- Slide bar for hand shower is 30"
- ADA 36" slide/grab bar
- Separate two function diverter
- Non-diverter 5 1/4" tub spout
- Standard 2.5 gpm (9.5 L/min)
- Integral stops
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount, Deck Mount
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- Tub Spout Type:
- Non-diverter
- UPC:
- 671256938296
- WaterSense Labeled:
- No
- Width:
- 2-3/4