2.5 gpm Two Handle Single Function Shower System in Polished Chrome
Origins® 2.5 gpm Two Handle Single Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Origins shower system with hand shower
- Temptrol Pressure Balancing valve with integral stops
- Adjustable stop screw to limit handle turn
- Wall connection
- ADA 36" grab/slide bar
- Separate two function diverter
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- Single mode showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- Valve Trim Type:
- Pressure Balancing