One Handle Single Function Shower Faucet in Polished Chrome

You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-9601-X-PLR
  • Item #7017890
  • Manufacturer Part #S-9601-X-PLR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Origins shower system with secondary integral volume control
  • Integral stops
  • GPM 2.0 (7.6 L/min)
  • Tub spout not included
  • Single mode showerhead
  • Volume control integrated into pressure balancing valve
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Valve Trim Type:
Pressure Balancing