63/100 in. Plastic Escutcheon Kit for Temptrol
Origins® 63/100 in. Plastic Escutcheon Kit for Temptrol
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Temptrol dial plate, model A
- For use with Temptrol model A series
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Temptrol II BP
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6-9/10 in
- Diameter - Outside:
- 5-4/5 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 63/100 in
- IAPMO Listed:
- No
- Length:
- 10 in
- MA Approved:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-67/100 in
- UL Listed:
- No
- UPC:
- 671256949865
- Width:
- 8 in