ALLURA AERATOR 1.2 GPM
Origins ALLURA AERATOR 1.2 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aerator & Housing.
- Genuine Symmons replacement part.
Documents
Specifications
- Brand Model Compatibility:
- Origins
- Collection:
- Origins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 1.2 gpm
- Material:
- Brass, Plastic
- Pressure Compensating:
- No
- Type:
- SYMRL-120-1.2
- UPC:
- 671256560237
- WaterSense Labeled:
- No