This product requires certification to purchase.

California Energy Commission Not Registered 2.5 GPM *ORIGIN SHWR SY

This product has been replaced by

Symmons Industries Polished Chrome Dual Function Flood and Mist Showerhead
Symmons Industries Single Function Showerhead in Polished Chrome
Manufacturer Part #4-231
Symmons Industries

Origins® California Energy Commission Not Registered 2.5 GPM *ORIGIN SHWR SY

  • Fast #
  • Part #SYMS-9601-P-231
  • Item #7017729
  • Manufacturer Part #S-9601-P-231
4 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Dual Function Flood and Mist Showerhead
Symmons Industries Single Function Showerhead in Polished Chrome
Manufacturer Part #4-231
Symmons Industries

Origins® California Energy Commission Not Registered 2.5 GPM *ORIGIN SHWR SY

  • Fast #
  • Part #SYMS-9601-P-231
  • Item #7017729
  • Manufacturer Part #S-9601-P-231
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Origins shower system with secondary integral volume control
  • Temptrol pressure balancing valve
  • Adjustable stop screw to limit handle
  • Volume control integrated into pressure balancing valve
  • Showerhead: 1-mode
  • Gpm: 2.5
  • Requires tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-1/2
Faucet Material:
Brass
Faucet Valve Type:
Pressure Balancing
Hand Shower Flow Rate:
2.5
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
Type:
SYMS9601P231
UPC:
671256938104