Deck Mount Sensor Soap Dispenser
Origins® Deck Mount Sensor Soap Dispenser
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Single hole mount
- Position Sensitive Detection (PSD) infrared sensor
- Origins Soap Dispenser, Liquid
- GET IT TODAY! Available for immediate pickup along with a MATCHING FAUCET (SYMS6960B) at over 500 Ferguson counter locations!
- CATEGORY BEST 5-YEAR WARRANTY! We support our customers by standing behind our products.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Battery Size:
- D
- Brand Model Compatibility:
- ActiveSense
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- Yes
- Capacity:
- 1 L
- Clean Bagged:
- No
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-1/8 in
- Diameter:
- 2-1/8 in
- Drain Included:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Hardware Included:
- No
- Height:
- 4-3/5 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Deck Mount
- Insulated:
- No
- Length:
- 2-1/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Material Type:
- C36000
- Maximum Deck Thickness:
- 2 in
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 3 Piece
- OSHA:
- No
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Power Source:
- Battery
- Pressure - High:
- 60
- Pressure - Low:
- 45
- Product Type:
- Soap Dispenser
- Recommended Valve Application:
- Water
- Rigid:
- No
- Rust Resistant:
- No
- Scald Guard:
- No
- Spout Height:
- 4-3/5 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Low Arc
- Spring Loaded:
- No
- Temperature Range:
- Up to 150 Deg F
- Towel Bar Included:
- No
- Trim Only:
- No
- Type:
- SYMSD6960BL
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 12V
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.1 lb
- Width:
- 2-1/8 in
- cUPC Certified:
- No