DIVERTER ESCUTCHEON KIT
Origins DIVERTER ESCUTCHEON KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Origins
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Included:
- Yes
- Height:
- 4-1/4
- Length:
- 11/20
- Material:
- Brass, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM9666DIVESCSTN
- UPC:
- 671256468939
- WaterSense Labeled:
- No
- Width:
- 4-1/4