ORIGINS KITCHEN FAUCET
This product has been replaced by
Manufacturer Part #S-23-BH-1.5
ORIGINS KITCHEN FAUCET
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins single handle kitchen faucet
- With 8" mount
- Ceramic cartridge
- Copper supply lines 3/8"
- Swivel spout 360°
- GPM 2.2 (8.3 L/min) standard
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Faucet Height:
- 0 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256989571