ORIGINS KITCHEN FAUCET
ORIGINS KITCHEN FAUCET
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Symmetrix single lever kitchen faucet
- Single hole mounting (S-23, S-26-IPS, S-2610 series only)
- Ceramic cartridge
- Copper supply lines 3/8"
- Swing spout 8 1/2"
- Standard 2.2 gpm
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Faucet Height:
- 0 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256358070