This product requires certification to purchase.

ORIGINS KITCHEN FAUCET

This product has been replaced by

Symmons Industries Chrome Two Handle Kitchen Faucet
Symmons Industries Two Handle Kitchen Faucet in Chrome
Manufacturer Part #S-248-2-LAM-1.5
Symmons Industries

ORIGINS KITCHEN FAUCET

  • Fast #
  • Part #SYMS-248-2-LAM-VP
  • Item #7295032
  • Manufacturer Part #S-248-2-LAM-VP
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Chrome Two Handle Kitchen Faucet
Symmons Industries Two Handle Kitchen Faucet in Chrome
Manufacturer Part #S-248-2-LAM-1.5
Symmons Industries

ORIGINS KITCHEN FAUCET

  • Fast #
  • Part #SYMS-248-2-LAM-VP
  • Item #7295032
  • Manufacturer Part #S-248-2-LAM-VP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Origins two handle kitchen faucet
  • With 8" mount
  • Ceramic cartridges
  • IPS With 1/2" inlet connections
  • Vegetable spray with flexible hose
  • Swivel spout 360°
  • GPM 2.2 (8.3 L/min) standard
  • Vandal resistant aerator
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
CEC Compliant:
Not for Sale in CA
Faucet Height:
0 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256310245