This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM9602PLR15TRMSTN
  • Item #7149576
  • Manufacturer Part #9602-PLR-1.5-TRM-STN
3.6 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #SYM9602PLR15TRMSTN
  • Item #7149576
  • Manufacturer Part #9602-PLR-1.5-TRM-STN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Origins tub/shower trim
  • Diverter tub spout
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Valve not included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
2-3/4 in
Escutcheon Height
5-3/4 in
Escutcheon Width
5-3/4 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Shower Arm Reach
5-1/8 in
Showerhead Flow Rate
1.5 gpm
Tub Spout Reach
5-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Origins®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1M
Application
Commercial, Residential
ASME
ASME A112.18.83
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.83
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
No
UPC
671256939682