This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Satin Nickel

Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Satin Nickel

  • Fast #
  • Part #SYM9602-PLR-STN
  • Item #7004111
  • Manufacturer Part #9602-PLR-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® One Handle Single Function Bathtub & Shower Faucet in Satin Nickel

  • Fast #
  • Part #SYM9602-PLR-STN
  • Item #7004111
  • Manufacturer Part #9602-PLR-STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Origins tub/shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Diverter 5 1/2" tub spout
  • Single mode showerhead
  • GPM 2.0 (7.6 L/min)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-3/4
Escutcheon Height:
5-3/4
Escutcheon Width:
5-3/4
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6-3/8
Showerhead Flow Rate:
2.0
Showerhead Function:
Single
Trim Only:
No
Tub Spout Reach:
5-1/4
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
671256543261
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes