One Handle Single Function Bathtub & Shower Function in Polished Chrome (Trim Only)
Origins® One Handle Single Function Bathtub & Shower Function in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Origins tub/shower trim
- Diverter tub spout
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Valve not included
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/4
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/8
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 671256950649
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes