One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Plastic
- Handle Type:
- Cross
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256936629
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No