One Handle Single Function Shower Faucet in Polished Chrome
Origins® One Handle Single Function Shower Faucet in Polished Chrome
Product Details
Product Details
- Origins shower system
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Single mode showerhead
- GPM 1.5 (5.7 L/min)
- Tub spout not included
- Integral stops
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256931693
- Valve Trim Type:
- Pressure Balancing
- Width:
- 5-3/4