This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome

Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome

Brand image
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-9601-X-P-1.5
  • Item #7004119
  • Manufacturer Part #S-9601-X-P-1.5
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Origins shower system with secondary integral volume control
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Volume control integrated into pressure balancing valve
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included
  • Integral stops
  • Requires Certification

Specifications

Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
4-3/4 in



Customers Also Bought
1–6 of 18 items
Part #S3770035
Item #4325053
4.9 out of 5 Customer Rating
Requires Certification
Part #S3452643
Item #4037642
5 out of 5 Customer Rating
Requires Certification
Part #S3450055
Item #4037682
3.7 out of 5 Customer Rating
Requires Certification
Part #S3790071
Item #3790460
5 out of 5 Customer Rating
Requires Certification
Part #A5901100020
Item #4297806
3.3 out of 5 Customer Rating
Requires Certification
Part #A3351101020
Item #4800798
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYMS-9601-P
Item #5119204
4.9 out of 5 Customer Rating
Requires Certification
Part #SYMS-9601-X-P
Item #5119203
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM9601-PLR-TRM
Item #7004598
4 out of 5 Customer Rating
Requires Certification
Part #SYM9600-P-TRM
Item #5119210
4.6 out of 5 Customer Rating
Requires Certification
Part #SYM9602-P-1.5-TRM
Item #7112105
5 out of 5 Customer Rating
Requires Certification
Part #SYM9602PLR15TRMSTN
Item #7149576
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing