ORIGINS SHOWER VALVE TRIM
Origins® ORIGINS SHOWER VALVE TRIM
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Origins shower system with secondary integral volume control
- For use with the Symmons Temptrol valve, valve not included
- Tub spout not included
- Lifetime Homeowner Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.140
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.140
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5
- Diameter:
- 5-3/4
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Knob
- Height:
- 5-4/5
- IAPMO Listed:
- No
- Length:
- 2-7/8
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Type:
- SYMS9600PTRMRP
- UL Listed:
- No
- UPC:
- 671256948219
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 5-4/5